Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 75mmBore, 115mmOD
Mfr # JLM 714149/JLM 714110
Zoro # G2071137
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.95
- Bore (mm) 75
- Type Inch Series
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # JLM 714149/JLM 714110
- Zoro # G2071137
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.95 |
Details
Item | Tapered Roller Bearing Set |
Bore (mm) | 75 |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller Set,75mmBore, 115mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 6.5" OD (53V650SK)
- DEWALT 3/4" Tee Fitting (DXCM069-0043)
- HYDROWASH Washdown Motor, 2 HP, TEFC, Base Mount (1311017161)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5340-5LZ)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN TIM-18690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 18690 (18690)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (2729)
- A&S Tapered Roller Bearings