Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 60mmBore, 95mmOD
Mfr # JLM 508748/JLM 508710
Zoro # G2071146
Free Shipping & Returns
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.36
- Lubrication Light Oil Preservative
- Cage Material Steel
- Type Inch Series
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # JLM 508748/JLM 508710
- Zoro # G2071146
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.36 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Type | Inch Series |
Agency Compliance | ABMA |
Bore (mm) | 60 |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Set,60mmBore, 95mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 6 Stations (118605-6)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71732298M)
- 3M Roto Peen Mandrel 7210, 1/pk (7210)
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- NSK NSK-LM12710, Tapered Inch Roller Bearing, LM12710 (LM12710)
- TRITAN Tapered Roller Bearing Set, 0.75-in. Bore Dia., 1.938-in. Outside Dia., 0.7813-in. Width (09067/09195)
- A&S Tapered Roller Bearings