Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 55mmBore, 3.8125inOD
Mfr # 385/382 A
Zoro # G2072561
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.17
- Type Inch Series
- Bore (mm) 55
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 385/382 A
- Zoro # G2072561
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.17 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Bore (mm) | 55 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller Set,55mmBore, 3.8125inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 25Ft (JR2-04-25)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6434)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 3/8"P, MNPT (7065 60 18)
- BANDO Auto Rpf Raw Edge Cogged, Rpf3480 (RPF3480)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- BOWER Cone & Cup; 0.8437 In Id X 1.9687 In Od X 0.72 In W; Single Row; Case Carburized Steel (A3 M12649/M12610)
- SKF Tapered Roller Bearings (45220)
- A&S Tapered Roller Bearings