Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 50mmBore, 105mmOD
Mfr # JHM 807045/12
Zoro # G2071198
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.97
- Bore (mm) 50
- Cage Material Steel
- Agency Compliance ABMA
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # JHM 807045/12
- Zoro # G2071198
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.97 |
Details
Item | Tapered Roller Bearing Set |
Bore (mm) | 50 |
Cage Material | Steel |
Agency Compliance | ABMA |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Set,50mmBore, 105mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #100, Roller Chain Link Type: Standard Riveted (100 OL)
- DIXON MNPT, 3/8"xHose, Barb, 1/2" (1020806C)
- DIXON King Nipple, NPT Threaded Plated ST, 3" (STC35)
- BESTORQ 3M Timing Belts (195-3M-09)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- BOWER Tapered Roller Bearing Cup & Cone (382 W/387)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88648)
- A&S Tapered Roller Bearings