Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 4inBore, 6.1875inOD
Mfr # 52400/52618
Zoro # G2072029
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4
- Type Inch Series
- Temp. Range (F) -20 to 250
- Bore (mm) 101.6
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 52400/52618
- Zoro # G2072029
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4 |
Details
Item | Tapered Roller Bearing Cup |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 101.6 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Plastic Top, 60P ANSI, 10 ft. (60P)
- INTERSTATE PNEUMATICS 0.560 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7325-50)
- BAILEY Connector Links for Heavy Series: 50H Chain Size (131563)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130SM10, Pressure Line, 10 micron, Outside-In (MF0061025)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- BOWER Tapered Roller Bearing Cone - 2.875 In Id X 1.55 In W (M514546 EXT IR)
- NTN Taper Roller Bearing Cup, 2 1/8in Bore (M86610)
- A&S Roller Bearings