Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 4.3125inBore, 6.25inOD
Mfr # 37431 A/37625
Zoro # G2072686
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.3125
- Cage Material Steel
- Agency Compliance ABMA
- Type Inch Series
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 37431 A/37625
- Zoro # G2072686
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.3125 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Agency Compliance | ABMA |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Bore (mm) | 109.53749999999999 |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Set,4.3125inBore,6.25inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD55)
- SMC Male Branch Tee, 1/2 in., TubexMNPT (KQ2T13-35AS)
- SMC Male Adapter, 4mm, TubexMale BSPT (KQ2H04-01AS)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd El, 2.1In (2043-8-8S)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN TRB Single Cone Fuel Effic.<4 OD, NP075932-709A6 (NP075932-709A6)
- TIMKEN TRB Single Cup Cntrl Stand 4-8 OD, 55437-2 (55437-2)
- A&S Tapered Roller Bearings