Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 4.25inBore, 6.25in.OD
Mfr # 37425/37625
Zoro # G2072695
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.25
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Agency Compliance ABMA
- Bore (mm) 107.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 37425/37625
- Zoro # G2072695
- UPC # 04547359297904
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.25 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 107.95 |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Set,4.25inBore, 6.25in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY SWIVEL CONNECTOR 1/4" FNPT E1/4" MNPT (LMA9700-X)
- D&D Timing Belt, 8M, 30 x 600mm PL, T75 (600-8M-30)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- SMC Spacer With Bracket (Y200T-1-D)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- NTN NTN 4T-27875, Tapered Roller Bearing Cone 1375 In Id X 0933 In W (4T-27875)
- TIMKEN TIM 68462#3, Tapered Roller Bearing 48 Od, Trb Single Cone Precision 48 Od (68462#3)
- A&S Roller Bearings