Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 3inBore, 6.375inOD
Mfr # 9285/9220
Zoro # G2071627
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3
- Bore (mm) 76.2
- Cage Material Steel
- Agency Compliance ABMA
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 9285/9220
- Zoro # G2071627
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3 |
Details
Item | Tapered Roller Bearing Set |
Bore (mm) | 76.2 |
Cage Material | Steel |
Agency Compliance | ABMA |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Set,3inBore, 6.375inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ862)
- KIPP Bushing Long Version, D1=12, H=24, Tool Steel (K1095.1224)
- TAPMATIC Cutting Oil, 11 oz., Aerosol, Gold (40312)
- SKF NBR, single lip, Wave oil seal (16X40X7 CRW1 R)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- BOWER Tapered Roller Bearing Cup - Single Cup; 1.57 In Od X 0.42 In W; Case Carburized Steel (LM11710)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443)
- A&S Roller Bearings