Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 3inBore, 4.7812in.OD
Mfr # 34300/34478
Zoro # G2072850
original price:
$101.99
12% off
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3
- Bore (mm) 76.2
- Cage Material Steel
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 34300/34478
- Zoro # G2072850
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3 |
Details
Item | Tapered Roller Bearing Cup |
Bore (mm) | 76.2 |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728-5)
- COXREELS Compressed Air No.4 Gast Motor Rewind (1125-5-250-A)
- LEESON Washdown Motor, 1 HP, 90VDC (108230.00)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA100NPP CI)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TIMKEN TIM 9278, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (9278)
- SKF SKF-HM212011, Tapered Roller Brgs, HM212011 (HM212011)
- A&S Roller Bearings