Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 3.75inBore, 6.625inOD
Mfr # 683/672
Zoro # G2071730
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.75
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Type Inch Series
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 683/672
- Zoro # G2071730
- UPC # 00600649955640
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.75 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 95.25 |
Description
Tapered Roller Set,3.75inBore, 6.625inOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-15-11)
- BESTORQ Aftermarket replacement for 816064C Land Pride FDR2584 belt, B158 (B158)
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 80 Chain Size, 16 # of Teeth (80BS16H X 1)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.7244 In Od X 0.923 In W; Case Carburized Steel (472A)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- A&S Tapered Roller Bearings