Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 2inBore, 4.875inOD
Mfr # 72200 C/72487
Zoro # G2071697
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2
- Type Inch Series
- Cage Material Steel
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 72200 C/72487
- Zoro # G2071697
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Cage Material | Steel |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 50.8 |
Description
Tapered Roller Set,2inBore, 4.875inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Flow Control Valve, Brass, 1/2-14, 15 GPM (F800B)
- CHICAGO RAWHIDE Speedi-Sleeves, #99098 (99098)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 60 Gal, Vert (1TZZ7)
- GATES Truflex V-Belts, 4L370 (4L370)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TIMKEN TIM-02473, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 02473 (02473)
- TIMKEN TIM 56662, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (56662)
- A&S Roller Bearings