Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 2inBore, 3.2283inOD
Mfr # LM 104949/JLM 104910
Zoro # G2070979
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2
- Lubrication Light Oil Preservative
- Type Inch Series
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # LM 104949/JLM 104910
- Zoro # G2070979
- UPC # 888569027160
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2 |
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 50.8 |
Cage Material | Steel |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANO 1 Quart Microil High-Grade Precision Instrument Lubricant (MC161)
- ENERPAC RWH121K1, REPAIR KIT (RWH121K1)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth (60B11F-1 1/4)
- HHIP APKT-1003 Coated Shoulder Milling Insert (6010-4203)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- NTN Taper Roller Bearing Cup, OD 2.328 In (4T-L68110)
- A&S Roller Bearings