Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 2in. Bore, 3.75in. OD
Mfr # 33889/33821
Zoro # G2072887
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.75"
- Bore Dia. (In.) 2"
- Bearing Width (In.) 1.125"
- Type Inch Series
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 33889/33821
- Zoro # G2072887
- UPC # 00888569089786
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 3.75" |
Bore Dia. (In.) | 2" |
Bearing Width (In.) | 1.125" |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 50.8 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +248° F |
Description
Tapered Roller Set,2in. Bore, 3.75in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Regulator 3/8" 150 PSI, w/ Gauge (DXCM019-0343)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- GREY PNEUMATIC SEMI DEEP 10MM UNIV. 3/8 DR. (1010UMSD)
- D&D 71" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX710)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- NTN Taper Roller Bearing Cup, 3 17/32in Bore (JHM807012)
- TIMKEN TIM-31520 3110-00-100-0571, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, 31520 3110001000571 (31520 3110-00-100-0571)
- A&S Roller Bearings