Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 2.75inBore, 4.625in.OD
Mfr # 33275/33462
Zoro # G2073018
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.625"
- Bore Dia. (In.) 2.75"
- Bearing Width (In.) 1.1875"
- Temp. Range (F) -20 to +248° F
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 33275/33462
- Zoro # G2073018
- UPC # 00888569089731
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.625" |
Bore Dia. (In.) | 2.75" |
Bearing Width (In.) | 1.1875" |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to +248° F |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Agency Compliance | ABMA |
Bore (mm) | 69.849999999999994 |
Cage Material | Steel |
Description
Tapered Roller Set,2.75inBore,4.625in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Ferrule, 1/2 In, Pk10 (2A735)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SF50-1A125)
- KINGFISHER Grease Fitting, Button, 1/4-18, PK10 (5PU35)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56H Frame (4K124)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- NACHI E30200 Series Metric Taper Roller Bearing (30206J)
- TIMKEN TIM-2877, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2877 (2877)
- A&S Tapered Roller Bearings