Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 2.625inBore, 110mmOD
Mfr # 395 A/394 A
Zoro # G2072430
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.625
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 395 A/394 A
- Zoro # G2072430
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.625 |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Bore (mm) | 66.674999999999997 |
Type | Inch Series |
Description
Tapered Roller Set,2.625inBore,110mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-Manual Pto 37 (954-3084)
- NORDYNE 01-0099 50/5/440 Rd Cap (01-0099)
- D&D 19" Outside Length, 3/8" Top Width, 1 Ribs (3V190)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- SKF Tapered Roller Brgs (LM104911-2)
- FAG BEARINGS FAG 33207, Tapered Roller Bearing 60Mm 120Mm (33207)
- A&S Tapered Roller Bearings