Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 2.5inBore, 4.4375in.OD
Mfr # 3982/3920
Zoro # G2072351
original price:
$47.99
10% off
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 4.4375"
- Bore Dia. (In.) 2.5"
- Bearing Width (In.) 1.183"
- Lubrication Light Oil Preservative
- Bore (mm) 63.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 3982/3920
- Zoro # G2072351
- UPC # 00888569092748
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 4.4375" |
Bore Dia. (In.) | 2.5" |
Bearing Width (In.) | 1.183" |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Bore (mm) | 63.5 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to +248° F |
Cage Material | Steel |
Type | Inch Series |
Description
Tapered Roller Set,2.5inBore,4.4375in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Switch. For 787U82., Speedaire (D3005000040)
- DAYTON Gearbelt, L, 120 Teeth, Length 45.0 In (1DHN1)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- FASCO HVAC Motor, 1/80 HP, 1500 rpm, 115V, 3.3 (D123)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.844 In Od X 0.625 In W; Case Carburized Steel (16284)
- NTN Taper Roller Bearing Cup, 2 1/8in Bore (M86610)
- A&S Roller Bearings