Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1in. Bore, 1.1842in.W
Mfr # 07100 S/07210 X
Zoro # G2074077
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1
- Agency Compliance ABMA
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Bore (mm) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 07100 S/07210 X
- Zoro # G2074077
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1 |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 25.4 |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Set,1in. Bore, 1.1842in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3V630 V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (13V720)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron (ZX-ERA33NCC)
- GATES Metric-Power V-Belts, XPZ750 (XPZ750)
- DYNABRADE Bearing (01015)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- SKF SKF 30312 J2/Q, Tapered Roller Bearings (30312 J2/Q)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM803149-N)
- A&S Tapered Roller Bearings