Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1in. Bore, 0.765in.W
Mfr # M 84548/M 84510
Zoro # G2070820
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1
- Lubrication Light Oil Preservative
- Bore (mm) 25.4
- Type Inch Series
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # M 84548/M 84510
- Zoro # G2070820
- UPC # 888569029676
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1 |
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Bore (mm) | 25.4 |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 8 oz Tube White (XHT-BDX)
- TSUBAKI Detacher, Chain (D-60)
- DAYTON BX136 Cogged V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (6L305)
- CONTINENTAL CONTITECH 2L240 Cut Edge V-Belt, 24" Outside Length, 1/4" Top Width, 1 Ribs (2L240)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN TIM-09196, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 09196 (09196)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- A&S Roller Bearings