Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1in. Bore, 0.6875in.W
Mfr # 15578/15520
Zoro # G2073611
original price:
$34.59
9% off
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
- Bore (mm) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 15578/15520
- Zoro # G2073611
- UPC # 00600649953394
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 25.4 |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Set,1in. Bore, 0.6875in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 27 # of Teeth (60BS27H X 1 1/4)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3350 (3350)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- KRYTOX 0.8 kg Extreme Pressure Grease Cartridge Black (GPL-217)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- TIMKEN TIM-12303, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 12303 (12303)
- TIMKEN TIM-473, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 473 (473)
- A&S Roller Bearings