Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.875inBore, 3.75inOD
Mfr # HM 804846/HM 804810
Zoro # G2071408
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.875
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Bore (mm) 47.625
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # HM 804846/HM 804810
- Zoro # G2071408
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.875 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Bore (mm) | 47.625 |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Type | Inch Series |
Description
Tapered Roller Set,1.875inBore,3.75inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Variable Speed 1-7/16 X 52.1 (2322V521)
- SKF SKF 6304RS, Single Row Ball Bearings (6304RS)
- ALLEN BRADLEY Ac Drive 25BD6P0N104 (25B-D6P0N104)
- DODGE 207 Normal Duty Pillow Block Ball Bearing Unit, 1-7/16 in Bore (131840)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- A&S Tapered Roller Bearings