Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.625inBore, 3.375inOD
Mfr # 3877/3820
Zoro # G2072458
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.625
- Agency Compliance ABMA
- Cage Material Steel
- Bore (mm) 41.274999999999999
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 3877/3820
- Zoro # G2072458
- UPC # 00600649953677
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.625 |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 41.274999999999999 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Description
Tapered Roller Set,1.625inBore,3.375inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard Moa-P101-Aa Diaphragm Pump (MOA-P101-AA)
- ZORO SELECT Hose Clamp, Dia 0.437x0.087, Grn, PK100 (HC-7ST G)
- PIX Belt, AX Cogged, 1/2 x 23 in. OC (AX21)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-NB-RS3)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- A&S Roller Bearings