Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.625inBore, 3.125inOD
Mfr # 26882/26822
Zoro # G2073261
original price:
$59.45
10% off
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.625
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 26882/26822
- Zoro # G2073261
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.625 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Cage Material | Steel |
Bore (mm) | 41.274999999999999 |
Description
Tapered Roller Set,1.625inBore,3.125inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING E3850PVCR 3/8" x 50' PVC / Rubber Hybrid Air Hose with 1/4" Brass Fitt (E3850PVCR)
- SMC Pneumatic Regulators AR825-14G (AR825-14G)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- ALEMITE Grease Fttng Zerk Dual Nipp, 70 deg, (A369574)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN TIM A6162, Tapered Roller Bearing 4 OD, TRB Single Cup 4 OD, TIMKEN A6162 (A6162)
- TRITAN Metric Tapered Roller Bearing, 25mm Bore Dia., 47mm Outside Dia., 15mm Width (32005X)
- A&S Roller Bearings