Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.5inBore, 2.844in.OD
Mfr # 16150/16284
Zoro # G2073596
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5
- Bore (mm) 38.1
- Type Inch Series
- Temp. Range (F) -20 to 250
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 16150/16284
- Zoro # G2073596
- UPC # 00600649951352
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 |
Details
Item | Tapered Roller Bearing Set |
Bore (mm) | 38.1 |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Tapered Roller Set,1.5inBore, 2.844in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, Stepless, 10.5mm, 100 Bag (16700006)
- CONTROL DEVICES Valve, Check, 1/4 In (CB25)
- GENERAL 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Sealed (6001 2RS)
- BESTORQ B173 V Belt, 176 in Outside Length, 5/8 in Top Width, 1 Ribs (B173)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- NSK Tapered Roller Metric Type (HR32008XJ)
- BOWER Tapered Roller Bearing Cone - 1.125 In Id X 0.8125 In W (15113)
- A&S Roller Bearings