Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.5inBore, 2.717in.OD
Mfr # 13685/13621
Zoro # G2073919
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Type Inch Series
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 13685/13621
- Zoro # G2073919
- UPC # 00600649954322
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 38.1 |
Description
Tapered Roller Set,1.5inBore, 2.717in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 82" Outside Length, 1/2" Top Width, 1 Ribs (AX80)
- PARKER Filter Element, 25 Micron, 50 GPM, 150 PSI (926170)
- BESTORQ 1170K7 Micro V Belt, 117 in Pitch Length, 0.98 in Top Width, 7 Ribs (1170K7)
- DODGE Tigear-2 Reducers And Accessories, 23Q20H56 TIGEAR-2 REDUCER (23Q20H56 TIGEAR-2 REDUCER)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cone 4-8 Od (HH221449)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- A&S Tapered Roller Bearings