Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.5inBore, 0.71inW
Mfr # LM 29749/LM 29710
Zoro # G2070945
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Bore (mm) 38.1
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # LM 29749/LM 29710
- Zoro # G2070945
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 |
Details
Item | Tapered Roller Bearing Cup |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 38.1 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan, , Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 31.75 mm (UCFL206-20)
- D&D 75" Outside Length, 2/3" Top Width, 1 Ribs (B72/5L750)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 23 oz, Can, Black (12016)
- CENTURY 3-Phase General Purpose Pump Motor, 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H155)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TRITAN Metric Tapered Roller Bearing, 75mm Bore Dia., 115mm Outside Dia., 25mm Width (32015X)
- TIMKEN TIM-17118, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 17118 (17118)
- A&S Roller Bearings