Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.25inBore, 2.6875inOD
Mfr # M 88046/M 88010
Zoro # G2070796
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # M 88046/M 88010
- Zoro # G2070796
- UPC # 888569029744
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 |
Details
Item | Tapered Roller Bearing Cup |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Type | Inch Series |
Bore (mm) | 31.75 |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- BESTORQ Ariens / Gravely 915013 EZR1742 (Eng to JS 42" Deck) Zero Turn Mower Replacement Belt, B43LG (B43LG)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SS-120-A)
- TEMPLACO MS-401-6C Tool (MS-041-6C)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (13830)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cup <4 OD (27820)
- A&S Roller Bearings