Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.25inBore, 2.4409inOD
Mfr # 15126/15245
Zoro # G2073639
original price:
$29.45
10% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25
- Type Inch Series
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 15126/15245
- Zoro # G2073639
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Bore (mm) | 31.75 |
Description
Tapered Roller Set,1.25inBore,2.4409inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM Silent Turbine Vibrator, 600 lb. (MLT-320)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (5040-05)
- 3-IN-ONE Penetrant, -50 to 500F, 4 Oz. (120015)
- NTN Pillow Block Bearing, Ball, 30mm Bore (UCP-30)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN TIM-49520, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 49520 (49520)
- TIMKEN 32306, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32306)
- A&S Roller Bearings