Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.25inBore, 2.328inOD
Mfr # LM 67048 RS/10
Zoro # G2070875
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
- Bore (mm) 31.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # LM 67048 RS/10
- Zoro # G2070875
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 31.75 |
Cage Material | Steel |
Type | Inch Series |
Description
Tapered Roller Set,1.25inBore,2.328inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CN-G)
- LUBRIPLATE Rock Drill Oil 30R, 5 Gal Pail, Iso-100, Tacky Rock Drill Oil (L0848-060)
- DRYLOK Fast Plug Hydraulic & Anchoring Cement 10 lb (00924)
- NTN Tapered Roller Bearing Cones (M12649)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- NTN Taper Roller Bearing Cone, 2.625 Bore In (HM212049)
- TIMKEN TIM-3579, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3579 (3579)
- A&S Tapered Roller Bearings