Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 1.14inBore, 1.98inOD
Mfr # L 45449/L 45410
Zoro # G2071049
original price:
$23.19
9% off
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.139
- Cage Material Steel
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Bore (mm) 28.956
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # L 45449/L 45410
- Zoro # G2071049
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.139 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 28.956 |
Agency Compliance | ABMA |
Type | Inch Series |
Description
Tapered Roller Set,1.14inBore,1.98inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6310 2Z, Single Row Ball Brgs, 6310 2Z (6310 2Z)
- TSUBAKI Sprocket , 50 Chain Size, 23 # of Teeth (50SDS23)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP EX LONG 4.00" (2404-LL-06-06)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN TRB Multi-Bearing Kit 4-8 OD, JLM813049-99401 (JLM813049-99401)
- TIMKEN TIM 56662, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (56662)
- A&S Tapered Roller Bearings