Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 110mm Bore, 180mmOD
Mfr # JHM522649/10
Zoro # G2071189
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.33
- Temp. Range (F) -20 to 250
- Bore (mm) 110
- Lubrication Light Oil Preservative
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # JHM522649/10
- Zoro # G2071189
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.33 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 110 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Type | Inch Series |
Description
Tapered Roller Set,110mm Bore, 180mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-087-BO Set Screw Collar (C-087-BO)
- SIEMENS Valve, Pneumatic, 1/2 In (256-02008)
- SEALMASTER Gold Soft Metric Units, #SFT206 (SFT206)
- KOYO Needle Roller Brg, 2416, 1 1/2in Bore, Open (B-2416)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- A&S Roller Bearings