Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 0.87inBore, 1.78inOD
Mfr # LM 12749/10
Zoro # G2070951
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.87
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
- Cage Material Steel
- Bore (mm) 22.097999999999999
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # LM 12749/10
- Zoro # G2070951
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.87 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Bore (mm) | 22.097999999999999 |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Description
Tapered Roller Set,0.87inBore,1.78inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK 6000 Series Single Row Deep Groove Ball Bearing (6003VVC3)
- ZING ZING Pneumatic Lockout, Red, 3 Size, 3-Way, 7632 (7632)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VL44x5/8)
- SUPER LUBE Pail Super Lube Silicone Lubricating Grease With PTFE 5 Lb. (92005)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- NTN NTN 4T-3720, Tapered Roller Bearing Cup Single Cup 36718 In Od X 09375 In W Case Carburized Steel (4T-3720)
- TIMKEN TIM-354A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 354A (354A)
- A&S Tapered Roller Bearings