Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 0.875inBore, 1.1842inW
Mfr # 07087/07210 X
Zoro # G2074101
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.875
- Lubrication Light Oil Preservative
- Type Inch Series
- Temp. Range (F) -20 to 250
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 07087/07210 X
- Zoro # G2074101
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Bore (mm) | 22.225000000000001 |
Agency Compliance | ABMA |
Description
Tapered Roller Set,0.875inBore,1.1842inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-25-11)
- INA Thust Needle Roller Brg/Access Thrust-needle cages (AXK1226)
- DAYTON AC Gearmotor, 974.0 in-lb Max. Torque, 8.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z400)
- SOLBERG Wire Mesh (244S)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- KOYO Tapered Roller, 25mm Bore, 16.25mm W (HI-CAP30205JR)
- NTN Tapered Roller Bearing Cones (M12649)
- A&S Roller Bearings