Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 0.875inBore, 0.591inW
Mfr # 07087 X/07210 X
Zoro # G2074110
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.875
- Cage Material Steel
- Bore (mm) 22.225000000000001
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 07087 X/07210 X
- Zoro # G2074110
- UPC # 600649955442
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.875 |
Details
Item | Tapered Roller Bearing Set |
Cage Material | Steel |
Bore (mm) | 22.225000000000001 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Agency Compliance | ABMA |
Description
Tapered Roller Set,0.875inBore,0.591inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel Assembly (TT4UKX41G)
- SEALMASTER Pillow Block Bearing, Ball, 2-15/16" Bore (NP-47)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 1/2" Female Pipe Swivel, Straight (1404-12-08)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4185070)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- TRITAN Tapered Roller Bearing, Cone, 1.0625-in. Bore Dia., 2.125-in. Outside Dia., 0.58-in. Width (L44649)
- TIMKEN TIM-25523, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25523 (25523)
- A&S Tapered Roller Bearings