Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 0.844inBore, 1.97inOD
Mfr # M 12649/M 12610
Zoro # G2070839
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.8439
- Lubrication Light Oil Preservative
- Bore (mm) 21.4376
- Agency Compliance ABMA
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # M 12649/M 12610
- Zoro # G2070839
- UPC # 00748139242730
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.8439 |
Details
Item | Tapered Roller Bearing Set |
Lubrication | Light Oil Preservative |
Bore (mm) | 21.4376 |
Agency Compliance | ABMA |
Type | Inch Series |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Set,0.844inBore,1.97inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI BSPp Female-BSPt Male Adapter, R1/4 X G1/4 (2520 1/4-1/4)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- PERFORMANCE TOOL Flat Band Hose Clamp Pliers, W80654 (W80654)
- CENTURY 1/12 to 1/8HP Condenser Fan Motor, 1075 rpm (9722)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.56-in. Outside Dia., 0.71-in. Width (LM48548/10)
- DODGE Type K Unit, Tapered Roller Insert Bearing, B1U-K-315R (023312 B1U-K-315R)
- A&S Roller Bearings