Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 0.812inBore, 0.9063inW
Mfr # 09081/09196
Zoro # G2074007
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.938"
- Bore Dia. (In.) 0.812"
- Bearing Width (In.) 0.9063"
- Bore (mm) 20.6248
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 09081/09196
- Zoro # G2074007
- UPC # 888569062611
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.938" |
Bore Dia. (In.) | 0.812" |
Bearing Width (In.) | 0.9063" |
Details
Item | Tapered Roller Bearing Cup |
Bore (mm) | 20.6248 |
Type | Inch Series |
Temp. Range (F) | -20 to +248° F |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller Set,0.812inBore,0.9063inW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 48 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX45)
- KINGFISHER Grease Fitting, 1/8-28, PK10 (3ANZ4)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 90° Elbow Hose Connector (4501X08X06)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TIMKEN TIM 56662, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (56662)
- TIMKEN TIM-377, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 377 (377)
- A&S Tapered Roller Bearings