Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 0.812inBore, 0.7813inW
Mfr # 09081/09195
Zoro # G2074016
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.812
- Type Inch Series
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
- Bore (mm) 20.6248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 09081/09195
- Zoro # G2074016
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.812 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Bore (mm) | 20.6248 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Set,0.812inBore,0.7813inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555821 (ET525SR-075D)
- DAYTON A82 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (6L189)
- RUBBERWORX 3" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X15-CEAL)
- MASTER PNEUMATIC COMB F-R 1/2 MTL BWL (BCFR380-4)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN TRB Metric Assembly <4 OD, 32208M-90KM1 (32208M-90KM1)
- KOYO Large Taper 4-6'' 101.7-152.4 (32015)
- A&S Tapered Roller Bearings