Shop All Tapered Roller Bearings
A&S
Tapered Roller Set, 0.75in Bore, 0.7813inW
Mfr # 09067/09195
Zoro # G2074031
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.938"
- Bore Dia. (In.) 0.75"
- Bearing Width (In.) 0.7813"
- Agency Compliance ABMA
- Bore (mm) 19.049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 09067/09195
- Zoro # G2074031
- UPC # 00888569062567
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 1.938" |
Bore Dia. (In.) | 0.75" |
Bearing Width (In.) | 0.7813" |
Details
Item | Tapered Roller Bearing Set |
Agency Compliance | ABMA |
Bore (mm) | 19.049 |
Temp. Range (F) | -20 to +248° F |
Type | Inch Series |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Description
Tapered Roller Set,0.75in Bore,0.7813inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- GATES Plant Master XTreme 300 LockOn (32011112)
- COILHOSE PNEUMATICS Industrial Connector FPT Brass 1/4" (CO 1502B)
- BSC PREFERRED Belt, B/5L, 21/32 x 59in OC (B56/5L590)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- TIMKEN TIM-4335, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 4335 (4335)
- TIMKEN TRB Single Cup <4 OD, 13830-2 (13830-2)
- A&S Tapered Roller Bearings