Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cup, 4.9375inOD, 0.7813in.W
Mfr # 27620
Zoro # G2073255
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Type Inch Series
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 27620
- Zoro # G2073255
- Country of Origin Spain
- Category Tapered Roller Bearings
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Agency Compliance | ABMA |
Description
Tapered Roller,Cup,4.9375inOD,0.7813in.W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (NCDMC106-0300)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" O-Ring Bo (6408-H04-O)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2HLTS131)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (L3514T)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TIMKEN TIM-39433, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 39433 (39433)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- A&S Roller Bearings