Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cup, 3in. OD, 0.5625in. W
Mfr # 11300
Zoro # G2073961
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inch Series
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 11300
- Zoro # G2073961
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Item | Tapered Roller Bearing Cup |
Type | Inch Series |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Tapered Roller,Cup, 3in. OD, 0.5625in. W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Rubber Foot-1531/3032/Daa Sp Aa48 (AA48)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- WILKERSON End Block, 1/2 In NPT (GPA-96-612)
- SPEEDAIRE Hose Stopper (42PC90)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- NTN Tapered Roller Bearing Assy., 4T-32004X (32004X)
- BOWER Tapered Roller Bearing Cup - Single Cup; 11.375 In Od X 1.875 In W; Case Carburized Steel (HM237510)
- A&S Tapered Roller Bearings