Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cup, 3.625in OD, 0.7813in.W
Mfr # 28521
Zoro # G2073176
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to 250
- Type Inch Series
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand A&S
- MFR # 28521
- Zoro # G2073176
- Country of Origin Spain
- Category Tapered Roller Bearings
Details
Item | Tapered Roller Bearing Cup |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Tapered Roller,Cup,3.625in OD,0.7813in.W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 20X30X7-R2LS32-S (20X30X7-R2LS32-S)
- TOMPKINS Hydraulic Fitting-Steel06FP-04FP 90 (5504-06-04)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 15mm Bore, 35mm OD, 18mm W (NUTR15)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- TRITAN Tapered Roller Bearing Set, 1.187-in. Bore Dia., 2.53-in. Outside Dia., 0.84-in. Width (M86649/10)
- NTN Tapered Roller Brg Cone - 4.25 In Id X 0.844 In W (4T-37425)
- A&S Roller Bearings