Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cup, 2in. OD, 0.5in. W
Mfr # 07210 X
Zoro # G2074040
original price:
$16.10
30% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Light Oil Preservative
- Type Inch Series
- Agency Compliance ABMA
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 07210 X
- Zoro # G2074040
- Country of Origin Romania
- Category Tapered Roller Bearings
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller, Cup, 2in. OD, 0.5in. W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE SAFETY COUPLER 1/4" (DB97566)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- GROZ Air Regulator, 1/2in NPT, 140 cfm, 220 psi (R15934)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- BOWER Tapered Roller Bearing Cone - 3.6875 In Id X 1.1406 In W (42368)
- A&S Tapered Roller Bearings