Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cup, 2.25in OD, 0.58in W
Mfr # M84510
Zoro # G2070787
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.25"
- Bearing Width (In.) 0.58"
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # M84510
- Zoro # G2070787
- UPC # 00633632715464
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Outside Dia. (In.) | 2.25" |
Bearing Width (In.) | 0.58" |
Details
Item | Tapered Roller Bearing Cup |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Type | Inch Series |
Temp. Range (F) | -20 to +248° F |
Description
Tapered Roller, Cup, 2.25in OD, 0.58in W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 1041 mm Outside Length, 17 mm Top Width, 1 Ribs (5L410K)
- MILTON 3/8" x 25 ft PVC Air Hose 250 psi, Pnuematic Hose Fitting Size: 1/4" (1642)
- TAP MAGIC Cutting Oil, 5 gal, Bucket (20640A)
- GAST Muffler Sp Ac434 (AC434)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #390A (390A)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cup <4 Od (43312)
- A&S Roller Bearings