Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cone, 4.4375inOD, 0.9375inW, Agency Compliance: ABMA
Mfr # 3925
Zoro # G2072449
$30.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Agency Compliance ABMA
- Type Inch Series
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 3925
- Zoro # G2072449
- Country of Origin Spain
- Category Tapered Roller Bearings
Details
Item | Tapered Roller Bearing Cup |
Agency Compliance | ABMA |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller,Cone,4.4375inOD,0.9375inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 43 Series of hydraulic hose fittings (1J943-8-8C)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25’ 1/4" MPT Swivel x Rigid Transparent Blue (PR14-25A-T)
- CLIMAX METAL PRODUCTS C801M-017 Metric Single Nut Locking Assembly (C801M-017)
- GATES Hi-Power II Belts, B184 (B184)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- BOWER Tapered Roller Bearing Cup - Single Cup; 1.57 In Od X 0.42 In W; Case Carburized Steel (LM11710)
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- A&S Roller Bearings