Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cone, 4.25inBore, 0.844inW
Mfr # 37425
Zoro # G2072701
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.25
- Bore (mm) 107.95
- Agency Compliance ABMA
- Cage Material Steel
- Type Inch Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 37425
- Zoro # G2072701
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.25 |
Details
Item | Tapered Roller Bearing Cone |
Bore (mm) | 107.95 |
Agency Compliance | ABMA |
Cage Material | Steel |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller,Cone,4.25inBore,0.844inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- J.W. WINCO GN883-M16X1.5-160-B-MS Breather Valve (883-M16X1.5-160-B-MS)
- REELCRAFT Latch Pawl and Mounting Bracket (S600643)
- B B MANUFACTURING 75-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide, (75-8MX21-2517)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- TRITAN Tapered Roller Bearing, Cone, 1.0625-in. Bore Dia., 2.125-in. Outside Dia., 0.58-in. Width (L44649)
- KOYO Medium Taper 2-4'' 50.9-101.6 (JL69310)
- A&S Roller Bearings