Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cone, 1.5inBore, 0.6504inW
Mfr # 19150
Zoro # G2073541
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5
- Agency Compliance ABMA
- Type Inch Series
- Bore (mm) 38.1
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 19150
- Zoro # G2073541
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 |
Details
Item | Tapered Roller Bearing Cone |
Agency Compliance | ABMA |
Type | Inch Series |
Bore (mm) | 38.1 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Description
Tapered Roller, Cone,1.5inBore,0.6504inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELAIRE Air Compressor, Vertical, 3.5 HP, 60 gal. (6061V)
- CONTINENTAL 3" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN9)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- SMC Y Plug-In, 12mm, TubexPlug-In (KQ2U12-99A)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cup 4-8 OD (JHM720210)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (34301)
- A&S Roller Bearings