Shop All Tapered Roller Bearings
A&S
Tapered Roller, Cone, 1.43inBore, 1.625inW
Mfr # 594
Zoro # G2071837
original price:
$80.49
9% off
$72.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.75"
- Bearing Width (In.) 1.43"
- Temp. Range (F) -20 to +248° F
- Type Inch Series
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 594
- Zoro # G2071837
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.75" |
Bearing Width (In.) | 1.43" |
Details
Item | Tapered Roller Bearing Cone |
Temp. Range (F) | -20 to +248° F |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 95.25 |
Description
Tapered Roller,Cone,1.43inBore,1.625inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP103 Super Blue Ribbon V-Belt (AP103)
- PARKER Coupler Body, Steel, FNPT, 1/4 In. Pipe (25C)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMF, Suction Strainer, 125 micron, Outside-In (MF0062173)
- FESTO Push-In L-Fitting QBL-1/8-5/32-U (QBL-1/8-5/32-U)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 75mm Outside Dia., 20mm Width (32009X)
- BOWER Tapered Roller Bearing Cone - 2.4375 In Id X 1.5625 In W (H913842)
- A&S Tapered Roller Bearings