Shop All Tapered Roller Bearings
A&S
Tapered Roller, 55mm Bore, 95mm OD
Mfr # 331 11 F
Zoro # G2073045
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.17
- Bore (mm) 55
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 331 11 F
- Zoro # G2073045
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.17 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 55 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller, 55mm Bore, 95mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6307C3)
- FESTO Vacuum Suction Cup ESV-30-BS (ESV-30-BS)
- PPD Push Lock In-line Filter, 40 μm. 3/8" fittings; poly filter. Small (PPDF-25-3/8-3/8-P40)
- CONTINENTAL CONTITECH 4/3VX850 Banded Cogged V-Belt, 85" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX850)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- SKF Tapered Roller Bearings (L44643)
- NSK NSK HR32205, Tapered Roller Metric Type (HR32205)
- A&S Roller Bearings