Shop All Tapered Roller Bearings
A&S
Tapered Roller, 50mm Bore, 90mm OD
Mfr # 332 10 F
Zoro # G2073036
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.97
- Temp. Range (F) -20 to 250
- Bore (mm) 50
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 332 10 F
- Zoro # G2073036
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.97 |
Details
Item | Tapered Roller Bearing Cup |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 50 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P165875, Suction, 10 micron (ZX-P165875)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting (5VLK0)
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220992)
- MILLER STEPHENSON Dry Lubricant, Aerosol Can, 12 Oz. (MS-122AD)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- TIMKEN TRB Single Cone <4 OD, NP599742-70902 (NP599742-70902)
- A&S Tapered Roller Bearings