Shop All Tapered Roller Bearings
A&S
Tapered Roller, 3inBore, 5inOD, 1.1875inW
Mfr # 42688/42620
Zoro # G2072239
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3
- Type Inch Series
- Lubrication Light Oil Preservative
- Bore (mm) 76.2
- Temp. Range (F) -20 to 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 42688/42620
- Zoro # G2072239
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3 |
Details
Item | Tapered Roller Bearing Set |
Type | Inch Series |
Lubrication | Light Oil Preservative |
Bore (mm) | 76.2 |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered Roller,3inBore,5inOD,1.1875inW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring, SK35H (SK35H)
- INGERSOLL-RAND Air Gearmotor, 0.31 HP, 18 cfm, 280 rpm (M004RVR050AR3)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- DDS Shaft Seal, 50 x 72 x 10 mm., Nitrile Rubber (507210TC)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.25 In Od X 0.65 In W; Case Carburized Steel (LM104911)
- NTN Tapered Roller Bearing Cup (4T-LM603014)
- A&S Roller Bearings