Shop All Tapered Roller Bearings
A&S
Tapered Roller, 3.6875inBore, 5.8437inOD
Mfr # 42368/42584
Zoro # G2072248
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.6875
- Temp. Range (F) -20 to 250
- Type Inch Series
- Agency Compliance ABMA
- Bore (mm) 93.662499999999994
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand A&S
- MFR # 42368/42584
- Zoro # G2072248
- Country of Origin Spain
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.6875 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Type | Inch Series |
Agency Compliance | ABMA |
Bore (mm) | 93.662499999999994 |
Cage Material | Steel |
Lubrication | Light Oil Preservative |
Description
Tapered Roller,3.6875inBore,5.8437inOD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-2M)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- INGERSOLL-RAND Compressor, Air, 5.5 HP (SS3J5.5GH-WB)
- BESTORQ Bestorq Timing Belt Model 3360-14M-50 - 132.28 in Outside Length - 1.97 in Top Width (3360-14M-50)
- A&S Tapered Roller, Cup, 4.3125inOD, 0.5938inW (L814710)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- A&S Tapered Roller Set, 4inBore, 6.625inOD (687/672)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- A&S Tapered Roller, 1.5625in. Bore, 3in. OD (2789/2720)
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.3465-in. Outside Dia., 0.6875-in. Width (18790/20)
- TIMKEN TIM-560S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 560S (560S)
- A&S Tapered Roller Bearings